Line Seiki 10-unit electronic tally counter (USB cable/AC adapter included)

Sebelum PPN:
Rp8.299.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Digit Number of Display0-99999 (LCD display ranges from 0-9999)
Display7-segment LCD, Input value (x5 or x10): 7mm(H), Total value: 5mm(H), Memory No./Time display: 3.5mm(H)
Included AccessoriesInstruction manual, USB cable, AC adapter
KeyInput: Rubber keys (10 pieces)
MemoryBuilt-in flash memory
Memory CapacityMaximum keystroke count: 27750
Operating Temperature Range (°C)0-50 (storage: -10-+60) but no freezing
Power Supply4 AAA batteries/USB cable/AC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The date and time are recorded each time you press a key from 1 to 10.
The start and end dates and times of work are recorded, so you can keep a work history.
The software records the date, time and number of times each key is pressed, allowing for detailed analysis and data storage.(*4)
Feature
Specification
* Windows PC for viewing data: PC required * Data communication: USB micro-B (USB 2.0) * Recording operation: When key input is performed after recording starts

Ulasan Produk

Tidak ada ulasan