Line Seiki 10-unit electronic tally counter (USB cable/AC adapter included)

Sebelum PPN:
Rp7.099.900
Spesifikasi
Battery LifeApproximately 200 hours (when using alkaline batteries within the operating temperature range)
Clock FunctionYear, month, day, hour, minute, second (LCD display shows 00:00/24-hour format)
Digit Number of Display0-99999 (LCD display ranges from 0-9999)
Display7-segment LCD, Input value (x5 or x10): 7mm(H), Total value: 5mm(H), Memory No./Time display: 3.5mm(H)
Included AccessoriesInstruction manual, USB cable, AC adapter
KeyInput: Rubber keys (10 pieces)
MemoryBuilt-in flash memory
Memory Capacity250 pieces
Operating Temperature Range (°C)0-50 (storage: -10-+60) but no freezing
Power Supply4 AAA batteries/USB cable/AC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multiple-counter that can store up to 250 items of count values from 1 to 10 keys, the total value from 1 to 10 keys, and the date and time.
Count data and its date and time can be called up on the main unit.
The software can collect and store data.(*5)
Feature
Specification
*Windows PC for viewing data: Can be viewed on either a PC or the device *Data communication: USB micro-B (USB 2.0) *Recording operation: Optional timing (# key)

Ulasan Produk

Tidak ada ulasan