NAGANO KEIKI Waterproof digital pressure gauge GC series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-4314-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-pressure waterproof digital pressure gauge with a built-in highly reliable vapor-deposited semiconductor pressure sensor, and can be used for monitoring and controlling hydraulic and water pressure lines in various industrial machinery and equipment. A digital display, pressure switch, and transmitter are integrated into a compact unit, and abnormalities can be detected by lighting up the LED ring.
Feature
Specification
*Shape (mounting): Vertical (display inverted)*Connection: R1/4*Materials and sealing method: Diaphragm: SUS630 (17-4PH) Fittings: SUS316*Pressure range: MPa_0 to 3.5*Accuracy: ±(1.0%FS+1digit) at 23°C*Power supply: 18 to 24V DC ±10%*Output: 4 to 20mA DC [Comparator 1 output (NPN/PNP switchable) Factory set to NPN]*Processing: None

Ulasan Produk

Tidak ada ulasan