NAGANO KEIKI Waterproof digital pressure gauge GC series

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-4314-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly pressure-resistant waterproof digital pressure gauge with a highly reliable vapor deposition type semiconductor pressure sensor built in, and can be used to monitor and control hydraulic and water pressure lines in various industrial machines and equipment. The digital display, pressure switch and transmitter are compactly integrated, and an abnormality can be detected by lighting up the LED ring.
Feature
Specification
*Shape (mounting): Vertical (standard)*Connection: R1/4*Materials and sealing method: Diaphragm: SUS630 (17-4PH) Fittings: SUS316*Pressure range: MPa_0 to 3.5*Accuracy: ±(1.0%FS+1digit) at 23°C*Power supply: 18 to 24V DC ±10%*Output: 4 to 20mA DC [Comparator 1 output (NPN/PNP switchable) NPN at time of shipment]*Processing: None

Ulasan Produk

Tidak ada ulasan