NAGANO KEIKI Standard pressure gauge AA10-121 AT1/4-60X25MPA

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number67-4841-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Features] Standard conformity certification (type approval) is available (depending on size, accuracy, and pressure range). It has a wide pressure measurement range and can also be used in cases where corrosion resistance is required.
Feature
Specification
*Size: 60DIA*Case exterior shape: Vertical type without flange*Connection: G1/4B*Wetted part material: Bourdon tube: C6872, Connection: C3604, C3711, CAC203*Pressure range: 0 to 25 MPa*Accuracy: JIS1, 6th grade*Code number: 119-0165949

Ulasan Produk

Tidak ada ulasan