NAGANO KEIKI Standard pressure gauge (Φ75) Built-in D frame (mounting hole) AC15-281 series

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-4275-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
Feature
Specification
*Size (mm): DIA75*Shape (mounting): Embedded D frame (mounting hole)*Connection: R3/8*Material: Brass*Performance: None*Pressure range: kPa_0-40*Accuracy: ±1.6%FS*Processing: None*Classification: JIS

Ulasan Produk

Tidak ada ulasan