NAGANO KEIKI Small Pressure Gauge (D Frame Embedded Type) Model Number: GK68 / 69 40 / 50Φ * Class A Class

Sebelum PPN:
Rp779.900 - Rp869.900
Spesifikasi
Case TypeD frame (embedded type)
Material (Bourdon Tube)C6872T
Material (stem)C3604BD
Measurable FluidGas / liquid
Nominal SizeDT
Outer PackingCr plating
TypeSmall pressure gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to its small size and light weight, it is convenient in places where installation space is limited. Although it is small, it has an easy-to-read display.
It is a pressure gauge used for pressure measurement of small equipment or pressure measurement of pneumatic equipment, and it is useful for miniaturization of the entire equipment.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. In the case of constant pressure: 3/4 or less of the maximum value of the pressure range In the case of fluctuating pressure: 2/3 or less of the maximum value of the pressure range Also, the quality of the wetted parts described must be compatible with the gas / liquid to be measured. Please confirm. For details, see JIS B 7505-1.

Ulasan Produk

Tidak ada ulasan