NAGANO KEIKI Sealed pressure gauge, vertical A-frame, heat-resistant and vibration-resistant, BE10-143 series

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number65-4300-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pressure gauge has a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide pressure range and is used in a wide range of fields.
By adopting a sealed case, it can be used even under conditions such as rain and dew. (Equivalent to JIS C 0920 IP43)
Feature
Specification
*Size (mm): DIA100*Shape (mounting): Vertical A-frame*Connection: G1/2B*Material: SUS*Performance: Heat-resistant and vibration-resistant*Pressure range: MPa_0-4*Accuracy: ±1.6%FS*Treatment: None*Classification: JIS

Ulasan Produk

Tidak ada ulasan