NAGANO KEIKI Sealed Pressure Gauge (A / B Frame / Vertical Type) 60Φ Model Number: BA10
Sebelum PPN:
Rp1.899.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Mass (g) | About 300 |
|---|---|
| Material (Bourdon Tube) | C6872 |
| Material (stem) | C3604 |
| Measurable Fluid | Gas / liquid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By adopting a sealed case, it can be used even under conditions such as rain and dew. (Equivalent to JIS C 0920 IP43)
Standard conformity stamp (type approval) is available. (Depending on size / accuracy / pressure range)
It has a wide pressure measurement range and can be used when corrosion resistance is required.
This product complies with JIS B 7505-1 Bourdon tube pressure gauges. This pressure gauge is designed to transmit the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide range of pressures, making it suitable for use in a wide range of fields. The product with the inspection certificate has undergone an instrumental error test with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points. The product with the 4-item inspection document set comes with the following: 1. Inspection certificate (an instrumental error test has been conducted with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points) 2. Inspection certificate (certifying that the inspection results met the quality standards listed in the inspection certificate) 3. Traceability certificate (certifying that the standard used is traceable to the national standard) 4. Copy of standard (a copy of the JCSS calibration certificate for the standard used)
- Orders for products with inspection documents cannot be cancelled once placed. Please specify the address to be written on the certificate. *When selecting a pressure gauge, please select a pressure range so that the upper limit of the normal pressure falls within the following range to ensure full performance. For constant pressure: 3/4 or less of the maximum pressure range For fluctuating pressure: 2/3 or less of the maximum pressure range Also, please confirm that the materials of the wetted parts listed are suitable for the gas or liquid to be measured. For details, please refer to JIS B 7505-1.
Standard conformity stamp (type approval) is available. (Depending on size / accuracy / pressure range)
It has a wide pressure measurement range and can be used when corrosion resistance is required.
This product complies with JIS B 7505-1 Bourdon tube pressure gauges. This pressure gauge is designed to transmit the elastic deformation (movement) of the Bourdon tube to the pointer, and its simple structure makes it easy to handle. It can also measure a wide range of pressures, making it suitable for use in a wide range of fields. The product with the inspection certificate has undergone an instrumental error test with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points. The product with the 4-item inspection document set comes with the following: 1. Inspection certificate (an instrumental error test has been conducted with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points) 2. Inspection certificate (certifying that the inspection results met the quality standards listed in the inspection certificate) 3. Traceability certificate (certifying that the standard used is traceable to the national standard) 4. Copy of standard (a copy of the JCSS calibration certificate for the standard used)
- Orders for products with inspection documents cannot be cancelled once placed. Please specify the address to be written on the certificate. *When selecting a pressure gauge, please select a pressure range so that the upper limit of the normal pressure falls within the following range to ensure full performance. For constant pressure: 3/4 or less of the maximum pressure range For fluctuating pressure: 2/3 or less of the maximum pressure range Also, please confirm that the materials of the wetted parts listed are suitable for the gas or liquid to be measured. For details, please refer to JIS B 7505-1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2060%CE%A6%20Model%20Number%3A%20BA10/eyP113803538-6.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
