Spesifikasi
| Connector Thread | G3/8B |
|---|---|
| Contact | Upper and lower limit 2 contacts (within ± 1% FS) |
| Material (Wetted Part) | SCS14 |
| Measurable Fluid | Gas or liquid (however, no freezing) |
| Operating Ambient Temperature (°C) | -5 to 40 |
| Pressure Range (MPa) | 0 to 0.6 |
| Shape | DIA100 recessed type (D frame) |
| Switch | Microswitch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Pressure can be checked even at the measurement site. - Large switching current makes it suitable for direct control of equipment. - The elements for indication and contact are separate, so the indication after switching is accurate. - Microswitch type provides stable opening and closing with a snap action. - The indication scale and setting scale are separate, so they can be set as desired.
This is a contact pressure gauge with a mechanical contact mechanism built into the indicator. It emits an ON/OFF electrical signal at a preset pressure, and this signal can be used to activate alarms such as buzzers, bells, and pilot lights, or to control processes such as motors, pumps, and control valves. Recommended pressure setting range: Upper limit type: (10%FS + dead band) to 90%FS, Lower limit type: 10%FS to (157%FS - dead band), however, the receiver range is %FS = %max.P.
*Recommended pressure setting range: Upper limit: (10%FS + dead band) to 90%FS, Lower limit: 10%FS to (90%FS - dead band), however, the receiver range %FS is %max.P. *When selecting a pressure gauge, please select a pressure range so that the upper limit of the normal pressure falls within the following range to ensure full performance. For constant pressure: 3/4 or less of the maximum pressure range, for fluctuating pressure: 2/3 or less of the maximum pressure range. Also, please confirm that the listed wetted part materials are compatible with the gas or liquid being measured. For details, refer to JIS B 7505-1.
This is a contact pressure gauge with a mechanical contact mechanism built into the indicator. It emits an ON/OFF electrical signal at a preset pressure, and this signal can be used to activate alarms such as buzzers, bells, and pilot lights, or to control processes such as motors, pumps, and control valves. Recommended pressure setting range: Upper limit type: (10%FS + dead band) to 90%FS, Lower limit type: 10%FS to (157%FS - dead band), however, the receiver range is %FS = %max.P.
*Recommended pressure setting range: Upper limit: (10%FS + dead band) to 90%FS, Lower limit: 10%FS to (90%FS - dead band), however, the receiver range %FS is %max.P. *When selecting a pressure gauge, please select a pressure range so that the upper limit of the normal pressure falls within the following range to ensure full performance. For constant pressure: 3/4 or less of the maximum pressure range, for fluctuating pressure: 2/3 or less of the maximum pressure range. Also, please confirm that the listed wetted part materials are compatible with the gas or liquid being measured. For details, refer to JIS B 7505-1.
Feature
Specification*Dead band: Fixed type within 6 to 15% FS (varies depending on pressure range) *Setting accuracy: within ±3% FS (setting)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
