NAGANO KEIKI Micro pressure gauge (B frame, vertical type) 150Φ Model number: GL21

Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Spesifikasi
Case TypeVertical type (B frame, mounting holes)
Connector ThreadG3/8B
Mass (g)1500
Measurable Fluidgas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Standard accuracy: ±1.5%FS, allowing highly accurate reading of minute pressures. - The product has a simple structure and is easy to use.
This pressure gauge is designed to measure low pressures of 50 kPa or less, and can be used to measure not only pressure directly, but also the volume and depth of liquid in a tank. However, if the liquid to be measured gets into the pressure element, it will cause performance problems. In such cases, please use air as a medium by using the air purging method, etc.
*When selecting a pressure gauge, please select a pressure range so that the upper limit of normal pressure falls within the following range to ensure that the gauge can perform to its full potential. For constant pressure: 3/4 or less of the maximum pressure range For fluctuating pressure: 2/3 or less of the maximum pressure range Also, please confirm that the materials of the wetted parts listed are suitable for the gas or liquid to be measured. For details, please refer to JIS B 7505-1.

Ulasan Produk

Tidak ada ulasan