NAGANO KEIKI Glycerin-filled small pressure gauge (center back stock) 35Φ Model number: GV95

Sebelum PPN:
Rp1.299.900 - Rp2.899.900
Spesifikasi
Accuracy±3%F.S
Case TypeD frame (central back stock)
Connector ThreadR1/4
Mass (g)About 120
Material (Bourdon Tube)C2680
Material (stem)C3604
Measurable FluidGas / liquid
Nominal SizeDU
Operating Temperature Range (°C)-5 to 45
TypeSmall pressure gauge with glycerin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its compact size and light weight make it convenient for installation in places with limited space. Its high vibration resistance and low friction in the internal mechanism make it suitable for use in places with vibration. A safety mark (setting needle) that can be set with an arrow to indicate the normal operating pressure of the pressure gauge is included upon request.
This pressure gauge is designed specifically for use under vibration, with the internal mechanism immersed in a filling liquid to suppress vibration of the moving parts and prevent friction in the internal link mechanism, making maintenance easier. - The product with the inspection certificate has undergone an instrumental error test with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points. - The product with the 4-piece inspection document set comes with the following: 1. Inspection certificate (an instrumental error test has been conducted with a JCSS-calibrated standard, with the measurement difference recorded at the specified inspection points) 2. Inspection certificate (certifying that the inspection results passed the quality standards listed in the inspection certificate) 3. Traceability certificate (certifying that the standard used is traceable to the national standard) 4. Copy of standard (a copy of the JCSS calibration certificate for the standard used)
- Orders for products with inspection documents cannot be cancelled after they are placed. Please specify the address to be written on the certificate. *When selecting a pressure gauge, please select a pressure range within the following range to ensure full performance. If the upper limit of the normal pressure is a constant pressure: 3/4 or less of the maximum pressure range If it is a fluctuating pressure: 2/3 or less of the maximum pressure range Also, please make sure that the materials of the wetted parts listed are compatible with the gas or liquid being measured. For details, see JIS B 7505-1.

Ulasan Produk

Tidak ada ulasan