NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical Type) 100Φ Model Number: GS52
Spesifikasi
| Case Type | A frame (without H collar) |
|---|---|
| Connector Thread | G3/8B |
| Mass (g) | About 400 |
| Material (Bourdon Tube) | C6872 |
| Material (stem) | C3604 |
| Measurable Fluid | Gas / liquid |
| Nominal Size | AT |
| Operating Temperature Range (°C) | -5 to 45 |
| Type | General purpose pressure gauge |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-A pressure gauge that complies with JIS standards. -Since the case uses an electrogalvanized steel plate with anticorrosive action, it has excellent corrosion resistance. -Since the outer frame is screwed, it can be easily removed for maintenance and marking.
An inexpensive general-purpose pressure gauge compatible with JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic pressure, oil pressure, and other general pressures.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. In the case of constant pressure: 3/4 or less of the maximum value of the pressure range In the case of fluctuating pressure: 2/3 or less of the maximum value of the pressure range Also, the quality of the wetted parts described must be compatible with the gas / liquid to be measured. Please confirm. For details, see JIS B 7505-1.
An inexpensive general-purpose pressure gauge compatible with JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic pressure, oil pressure, and other general pressures.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. In the case of constant pressure: 3/4 or less of the maximum value of the pressure range In the case of fluctuating pressure: 2/3 or less of the maximum value of the pressure range Also, the quality of the wetted parts described must be compatible with the gas / liquid to be measured. Please confirm. For details, see JIS B 7505-1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20100%CE%A6%20Model%20Number%3A%20GS52/3aP113791118-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
