NAGANO KEIKI General-Purpose Pressure Gauge (A / B Frame / Vertical Type) 75Φ Model Number: GS51

Sebelum PPN:
Rp409.900 - Rp619.900
Spesifikasi
AccuracyJIS 1.6 class
Mass (g)About 300
Material (Bourdon Tube)C6872
Material (stem)C3604
Measurable FluidGas / liquid
Operating Temperature Range (°C)-5 to 45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A pressure gauge that complies with JIS standards. -Since the case uses an electrogalvanized steel plate with anticorrosive action, it has excellent corrosion resistance. -Since the outer frame is screwed, it can be easily removed for maintenance and marking.
An inexpensive general-purpose pressure gauge compatible with JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic pressure, oil pressure, and other general pressures.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. In the case of constant pressure: 3/4 or less of the maximum value of the pressure range In the case of fluctuating pressure: 2/3 or less of the maximum value of the pressure range Also, the quality of the wetted parts described must be compatible with the gas / liquid to be measured. Please confirm. For details, see JIS B 7505-1.

Ulasan Produk

Tidak ada ulasan