NAGANO KEIKI General purpose vacuum gauge (A frame/vertical) 100Φ Model number: GS52
Spesifikasi
| Accuracy | JIS 1.6 class |
|---|---|
| Case Type | A frame (without H collar) |
| Connector Thread | G3/8B |
| Mass (g) | About 400 |
| Material (Bourdon Tube) | C6872 |
| Material (stem) | C3604 |
| Measurable Fluid | Gas / liquid |
| Nominal Size | AT |
| Operating Temperature Range (°C) | -5 to 45 |
| Pressure Range (MPa) | -0.1 to 0 |
| Type | General purpose vacuum gauge |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Vacuum gauge that complies with JIS standards. - The case is made of electrogalvanized steel sheet, which has anti-corrosion properties, so it has excellent corrosion resistance. - The outer frame is secured with screws, so it can be removed for maintenance and marking easily.
An inexpensive general-purpose vacuum gauge compatible with JIS B7505 -1:2007 Bourdon tube pressure gauge for pneumatic, hydraulic, and other general pressure measurements.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. In the case of constant pressure: 3/4 or less of the maximum value of the pressure range In the case of fluctuating pressure: 2/3 or less of the maximum value of the pressure range Also, the quality of the wetted parts described must be compatible with the gas / liquid to be measured. Please confirm. For details, see JIS B 7505-1.
An inexpensive general-purpose vacuum gauge compatible with JIS B7505 -1:2007 Bourdon tube pressure gauge for pneumatic, hydraulic, and other general pressure measurements.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. In the case of constant pressure: 3/4 or less of the maximum value of the pressure range In the case of fluctuating pressure: 2/3 or less of the maximum value of the pressure range Also, the quality of the wetted parts described must be compatible with the gas / liquid to be measured. Please confirm. For details, see JIS B 7505-1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20100%CE%A6%20Model%20number%3A%20GS52/qfP113790951-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
