NAGANO KEIKI Digital differential pressure gauge GC series

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-4316-14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a digital micro-differential pressure gauge that uses a small, highly pressure-resistant silicon capacitance sensor in the pressure sensing section. The display and output functions are housed in a compact body, which allows for space saving in equipment, and the extensive functions allow for a wide range of uses.
Feature
Specification
*Size (mm): GC62*Shape (mounting): Panel mount*Connection: G1/8*Materials/sealing method: Silicon, aluminum, silicone, glass, ABS*Pressure range: Pa_0-25*Accuracy: ±(1.5%FS+1digit)at 23°C (display accuracy)*Power supply: 4-20mA DC + 2 relay contact outputs*Output: 4-20mA DC + 2 relay contact outputs*Processing: None

Ulasan Produk

Tidak ada ulasan