NiGK Vacuum thermo label with 4-point display

Sebelum PPN:
Rp1.299.900
Spesifikasi
Mass (kg)15
Maximum Working Load (N)500
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke (mm)50
Typelever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The temperature can be detected from 1Pa to normal pressure by changing the color. It is an irreversible temperature indicator that does not return to its original color once it changes color. Low out gas is used as a constituent material to suppress out gas from the label.
Etching, vacuum deposition, temperature control during processing process.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
The temperature can be detected from 1Pa to normal pressure by changing the color. It is an irreversible temperature indicator that does not return to its original color once it changes color. Low out gas is used as a constituent material to suppress out gas from the label.

Ulasan Produk

Tidak ada ulasan