KOFLOC Ultrasonic flow meter FML-500 SERIES

Sebelum PPN:
Rp26.999.900
Spesifikasi
Dew Point Temperature-55 °C or less
Gas Pressure (MPa)0.3MPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A straight tube ultrasonic flowmeter for liquids. New PFA with excellent chemical resistance is used for the wetted parts, and the flow path has a simple straight structure with no obstacles inside the pipe, making maintenance easy. Since it is an integrated display, it is possible to measure the flow rate only by connecting the power supply, and it is possible to measure the flow rate up to FS5L / MIN with high accuracy.
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.

[Model description]
FML-500-(Fluid)-(Maximum flow rate)

[MODEL FML-500 SERIES standard specifications]
Fluid: Water, pure water (does not contain air bubbles)
Fluid sound velocity: 1300 to 1600 m / s
Fluid temperature range: 15-50 ° C
Measuring range: 0-5L / MIN
Wet contact material: NewPFA
Withstand voltage: 0.5MPA (at 23 °C)
Process connection: 6mm Tube end dedicated cable length: 3m
Cable sheath: PVC
Structure: IP64 equivalent Ambient temperature: 5 to 50 ° C (no condensation)
Ambient humidity: 10-85% RH or less (no condensation)
Mounting direction: Vertical, horizontal, diagonal Weight: 200g (main body)
Measurement method: Ultrasonic propagation time difference calculation method Flow rate output: 4-20mA
Flow rate alarm output: 2 open collector outputs (load rating: DC30V, 20mA, operation: comparison method)
Display: 4-digit 7-segment LED
Display contents: Instantaneous flow rate, integrated flow rate alarm output monitor: LED 2-point display (instantaneous flow rate alarm, integrated flow rate alarm)
Parameter setting: Power supply by 4 key switches on the panel: DC24V ± 5% (Prepared by the user)
Current consumption: 150mA or less
Warning
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.

[Model description]
FML-500-(Fluid)-(Maximum flow rate)

[MODEL FML-500 SERIES standard specifications]
Fluid: Water, pure water (does not contain air bubbles)
Fluid sound velocity: 1300 to 1600 m / s
Fluid temperature range: 15-50 ° C
Measuring range: 0-5L / MIN
Wet contact material: NewPFA
Withstand voltage: 0.5MPA (at 23 °C)
Process connection: 6mm Tube end dedicated cable length: 3m
Cable sheath: PVC
Structure: IP64 equivalent Ambient temperature: 5 to 50 ° C (no condensation)
Ambient humidity: 10-85% RH or less (no condensation)
Mounting direction: Vertical, horizontal, diagonal Weight: 200g (main body)
Measurement method: Ultrasonic propagation time difference calculation method Flow rate output: 4-20mA
Flow rate alarm output: 2 open collector outputs (load rating: DC30V, 20mA, operation: comparison method)
Display: 4-digit 7-segment LED
Display contents: Instantaneous flow rate, integrated flow rate alarm output monitor: LED 2-point display (instantaneous flow rate alarm, integrated flow rate alarm)
Parameter setting: Power supply by 4 key switches on the panel: DC24V ± 5% (Prepared by the user)
Current consumption: 150mA or less
Feature
A straight tube ultrasonic flowmeter for liquids. New PFA with excellent chemical resistance is used for the wetted parts, and the flow path has a simple straight structure with no obstacles inside the pipe, making maintenance easy. Since it is an integrated display, it is possible to measure the flow rate only by connecting the power supply, and it is possible to measure the flow rate up to FS5L / MIN with high accuracy.

Ulasan Produk

Tidak ada ulasan