HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Base Dimensions (mm)145(W)x185(D)
Field of View90x50~43x24mm
Frame Rate(Maximum) 30fps
Image Sensor1/3 CMOS image sensor
Magnification2.8~5.8x
Number of pixels2 million pixels
Operation Distance (mm)205~100
Recording MediaSD / SDHC memory card (up to 32GB)
Screen Size11.6 type wide
Set Contents(Set contents 5 points) L-860 Camera with monitor / L-600-12 lens / L-509 holder / L-521 standard base / L-701 LED light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-in-one model. Low magnification specifications for large objects.
Feature
All-in-one model. Low magnification specifications for large objects.

Ulasan Produk

Tidak ada ulasan