HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
Field of View26x14~4.2x2.3mm
Frame Rate(Maximum) 30fps
Image Sensor1/3 CMOS image sensor
Magnification9.7x/23x/46x/60x
Number of pixels2 million pixels
Operation Distance (mm)170~45
Recording MediaSD / SDHC memory card (up to 32GB)
Screen Size11.6 type wide
Set Contents(Set contents 7 points) L-860 camera with monitor / L-802-2 lens / L-818 extension ring / L-819 extension ring / L-509 holder / L-523 long straight arm / L-525 long base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No other equipment required, all-in-one model. Also supports large objects.
Feature
No other equipment required, all-in-one model. Also supports large objects.

Ulasan Produk

Tidak ada ulasan