HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (with monitor)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Base Dimensions (mm)145(W)x185(D)
Field of View18x10~2.6x1.4mm
Frame Rate(Maximum) 30fps
Image Sensor1/3 CMOS image sensor
Magnification13~97x
Number of pixels2 million pixels
Operation Distance (mm)105
Recording MediaSD / SDHC memory card (up to 32GB)
Screen Size11.6 type wide
Set Contents(Set contents: 4) L-860 Camera with monitor / L-815 zoom lens / L-509 holder / L-521 standard base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No other equipment required, all-in-one model. Supports a wide range of magnifications.
Feature
No other equipment required, all-in-one model. Supports a wide range of magnifications.

Ulasan Produk

Tidak ada ulasan