HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
ConnectorUSB2.0
Field of View29x22~4.6x3.5mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 CMOS image sensor
Magnification6.0~150x
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)175~45
Set Contents(Set contents 7 points) L-837 USB camera / L-802-2 Lens / L-818 Extension ring / L-819 Extension ring / L-509 Holder / L-523 Long straight arm / L-525 Long base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard model with reduced price. Ideal for large objects.
Feature
Standard model with reduced price. Ideal for large objects.

Ulasan Produk

Tidak ada ulasan