HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for PC)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Base Dimensions (mm)350(W)x450(D)
ConnectorUSB2.0
Field of View20x15~2.7x2.1mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 CMOS image sensor
Magnification8.7~250x
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)105
Set Contents(Set contents 5 points) L-837 USB camera / L-815 Zoom lens / L-509 Holder / L-523 Long straight arm / L-525 Long base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard model that supports a wide range of magnifications. Ideal for large objects.
Feature
Standard model that supports a wide range of magnifications. Ideal for large objects.

Ulasan Produk

Tidak ada ulasan