KOFLOC Liquid constant flow valve 2600 SERIES

Sebelum PPN:
Rp53.999.900 - Rp55.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stainless steel constant flow valve developed for liquids that controls the flow rate of the liquid to be constant even with pressure fluctuations on the primary side and pressure fluctuations on the secondary side.
・ For analyzers ・ For environmental measurement equipment related fields ・ For liquid mixers
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.

[Model description]
2600- (Material)-(Flow rating)
* Material: T (PTFE), S (SUS316), PVC (PVC), PPS (PPS)

[MODEL 2600-S SERIES standard specifications]
Fluid: H2O
Flow rating: 1-10ML / MIN
10-100ML / MIN
0.1-1L / MIN
Control accuracy: Within ± 3% FS (Because the viscosity changes depending on the temperature, the temperature of the liquid must be constant)
Operating differential pressure: 0.1MPA or more Working pressure: 0.1-0.5MPA
Pressure resistance: 0.7MPA
Fluid contact material: SUS316, fluororubber, fluororesin Operating temperature: 15 ° C to 35 ° C
Connection port: RC1 / 4
Warning
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.

[Model description]
2600- (Material)-(Flow rating)
* Material: T (PTFE), S (SUS316), PVC (PVC), PPS (PPS)

[MODEL 2600-S SERIES standard specifications]
Fluid: H2O
Flow rating: 1-10ML / MIN
10-100ML / MIN
0.1-1L / MIN
Control accuracy: Within ± 3% FS (Because the viscosity changes depending on the temperature, the temperature of the liquid must be constant)
Operating differential pressure: 0.1MPA or more Working pressure: 0.1-0.5MPA
Pressure resistance: 0.7MPA
Fluid contact material: SUS316, fluororubber, fluororesin Operating temperature: 15 ° C to 35 ° C
Connection port: RC1 / 4
Feature
A stainless steel constant flow valve developed for liquids that controls the flow rate of the liquid to be constant even with pressure fluctuations on the primary side and pressure fluctuations on the secondary side.

Ulasan Produk

Tidak ada ulasan