KOFLOC Large flow rate meter Needle valve

Sebelum PPN:
Rp19.999.900 - Rp23.999.900
Spesifikasi
Accuracy± 5% FS (measurement point)
Assured Pressure Resistance (MPa)0.7
Connection sizeRc3/4
Heat Resistance Temperature (°C)60
Measurable FluidAir
Scale10: 1 (effective scale)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a low price with excellent cost performance in the same class.
For sampling equipment and plant lines.
Feature
It is a low price with excellent cost performance in the same class.

Ulasan Produk

Tidak ada ulasan