KOFLOC Compact Karman Vortex Flowmeter for Liquids FM01 SERIES
#Grup produk P113785852
Sebelum PPN:
Rp9.799.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact Karman vortex flow meter ideal for measuring and monitoring the flow rate of liquids such as cooling water wash water. PPS resin is used for the body material, and it has excellent reliability and durability.
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.
[Model description]
FM01 (flow range) -S (output) -PN / K
* Flow range: 01, 02, 03
* Output: S (4-20mA (without indicator)), P (pulse (without indicator)), D (4-20mA + indicator)
[MODEL FM01 SERIES standard specifications]
Connection: FM0101 R3 / 8
FM0102 R1 / 2
FM0103 R1 / 2
Flow range: FM0101 0.5-4L / MIN
FM0102 2 ~ 16L / MIN
FM0103 4-40L / MIN
Measurement fluid: Cooling water, washing water, etc. Measurement accuracy: Within ± 3% FS Reproducibility: Within ± 0.5% FS Power supply voltage: 12 to 24VDC (Prepared by the user)
Fluid temperature: 0-70 ° C
Withstand voltage: 1MPA (G)
Allowable ambient temperature: 0-50 ° C
Allowable ambient humidity: 5 to 90% RH (no condensation)
Dustproof / waterproof standard: IP64 (JIS C0920, pine structure)
Wetting material: PPS / glass 30% mixed Cable length: No indicator 2m Terminal processed spare soldering With indicator 3m Terminal processed spare soldering Weight: No indicator 85g (main body)
100g with display (main body)
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.
[Model description]
FM01 (flow range) -S (output) -PN / K
* Flow range: 01, 02, 03
* Output: S (4-20mA (without indicator)), P (pulse (without indicator)), D (4-20mA + indicator)
[MODEL FM01 SERIES standard specifications]
Connection: FM0101 R3 / 8
FM0102 R1 / 2
FM0103 R1 / 2
Flow range: FM0101 0.5-4L / MIN
FM0102 2 ~ 16L / MIN
FM0103 4-40L / MIN
Measurement fluid: Cooling water, washing water, etc. Measurement accuracy: Within ± 3% FS Reproducibility: Within ± 0.5% FS Power supply voltage: 12 to 24VDC (Prepared by the user)
Fluid temperature: 0-70 ° C
Withstand voltage: 1MPA (G)
Allowable ambient temperature: 0-50 ° C
Allowable ambient humidity: 5 to 90% RH (no condensation)
Dustproof / waterproof standard: IP64 (JIS C0920, pine structure)
Wetting material: PPS / glass 30% mixed Cable length: No indicator 2m Terminal processed spare soldering With indicator 3m Terminal processed spare soldering Weight: No indicator 85g (main body)
100g with display (main body)
Warning
* There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.[Model description]
FM01 (flow range) -S (output) -PN / K
* Flow range: 01, 02, 03
* Output: S (4-20mA (without indicator)), P (pulse (without indicator)), D (4-20mA + indicator)
[MODEL FM01 SERIES standard specifications]
Connection: FM0101 R3 / 8
FM0102 R1 / 2
FM0103 R1 / 2
Flow range: FM0101 0.5-4L / MIN
FM0102 2 ~ 16L / MIN
FM0103 4-40L / MIN
Measurement fluid: Cooling water, washing water, etc. Measurement accuracy: Within ± 3% FS Reproducibility: Within ± 0.5% FS Power supply voltage: 12 to 24VDC (Prepared by the user)
Fluid temperature: 0-70 ° C
Withstand voltage: 1MPA (G)
Allowable ambient temperature: 0-50 ° C
Allowable ambient humidity: 5 to 90% RH (no condensation)
Dustproof / waterproof standard: IP64 (JIS C0920, pine structure)
Wetting material: PPS / glass 30% mixed Cable length: No indicator 2m Terminal processed spare soldering With indicator 3m Terminal processed spare soldering Weight: No indicator 85g (main body)
100g with display (main body)
Feature
A compact Karman vortex flow meter ideal for measuring and monitoring the flow rate of liquids such as cooling water wash water. PPS resin is used for the body material, and it has excellent reliability and durability.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
