KOFLOC Clean Air Generator Mini-CUBE Series (External Air Supply Type)

Sebelum PPN:
Rp189.999.900
Spesifikasi
Ambient Humidity (% RH)10~80
Ambient Temperature (°C)5~35
Atmospheric Pressure Dew Point (°C)-55 or less
Dimensions, Width W x Depth D x Height H (mm)310 x 392 x 310 (excluding rubber legs)
Gas Pressure (MPa)0.3
Mass (kg)25
Noise Level (dB)55
Power Consumption (kW)0.3
Power Supply VoltageAC100~240V(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new clean dry air generator has been added to the Mini-CUBE SERIES lineup. Like the nitrogen and oxygen generators, it has a built-in compressor and its ultra-compact body allows it to be installed on a table.
Supply to various analytical equipment, humidity control, and prevention of frost on freezers.
* We do not deliver to private homes (detached houses / apartments).
Feature
A new clean dry air generator has been added to the Mini-CUBE SERIES lineup. Like the nitrogen and oxygen generators, it has a built-in compressor and its ultra-compact body allows it to be installed on a table.

Ulasan Produk

Tidak ada ulasan