YAMAYO (YAMAYO MEASURING TOOLS) Yupolod

Sebelum PPN:
Rp369.900 - Rp599.900
Spesifikasi
Length (m)25
Minimum scale (cm)1
Tape Thickness (mm)0.27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outstanding durability !!
Ideal for site-recorded photos!
We are particular about the material in consideration of the environment.
No chlorine gas is generated when incinerated! (Excluding cutter)
YUPOROD is an adhesive sticker type that can be cut to any length and pasted according to the application.
The surface is hard to reflect light and can be written with a pencil or magic.
The scale specifications have a (▲) mark every 5 cm that is easy to see on the scale in 1 cm units.
Example of using the slope, backfilling (boarding), accident certificate record
* When pasting, it cannot be used on wet surfaces or places with dust.
Feature
Specification
20cm every red/white

Ulasan Produk

Tidak ada ulasan