Tajima (TJM DESIGN) Xersey KYR

Sebelum PPN:
Rp23.999.900
Spesifikasi
Accuracy (mm)±0.81/10m
Automatic Correction Range±2°
Calibration CertificateNone (Inspection Certificate Included)
Irradiation LineVertical line (front, right, left), horizontal line, large rectangular line, point (vertical, bottom)
Laser Safety StandardsClass 2M
Mass of Main Unit (g)1000
Outer Dimensions (mm)Vertical 174 x horizontal 112 x depth 112
Right angle accuracy90°±(2mm/7.5m)
Type of controlMagnet damper system
Vertical AccuracyWithin ± 1mm/3m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Affordable standard green laser.
Laser marking device for standardization
*According to the accuracy confirmation method, be sure to check the accuracy before and after use. *Using the product in a broken state may cause erroneous measurements. *Product specifications are subject to change without notice. Please note. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report will be self-inspected by the manufacturer. If you register the warranty, free repair and shipping for one year (*If the customer is at fault such as dropping, only the cost of parts will be borne by the customer.), and one year theft and fire compensation (*Insurance fees are not included). Manufacturer's warranty registration is required.Even if it is stolen or caught in a fire, it can be repurchased with a 5,000 yen exemption fee.
Feature
Specification
1 year theft/fire compensation

Ulasan Produk

Tidak ada ulasan