TESTO Wireless handle for TESTO440

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900
Spesifikasi
Height (mm)165
Length (mm)40
Mass (g)135
Power SupplyAA alkaline batteries x 4
Trusco Part No.127-4077
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wireless handle used by connecting to various probe heads.
You can measure the environment cordlessly, and when using the point averaging / time averaging function, you can wirelessly transfer the measured values with the button on the handle.
There is no need to entangle the connection cable.
You can also replace the probe head and measure other parameters.
For wireless measurement by attaching various probe heads

Ulasan Produk

Tidak ada ulasan