T&D Wireless Data Logger, 1 Channel for Temperature and Humidity, External, RTR500B Series

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Calibration CertificateExpress proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data can be collected wirelessly from the RTR-500 series (1-3528-01 to 04) parent unit.
The wireless communication distance between the parent and child units is approximately 150 m in a straight line with good visibility.
*We do not deliver to private homes (detached houses or apartment buildings).
*The temperature sensor and input module are not waterproof.
Feature
Specification
Measurement channel: 1ch each for temperature and humidity (external) *Size (mm) (*excluding protrusions): 47 x 46.5 x 62 (large capacity battery) *Weight (g): 65 *Measurement range: Temperature (°C)/ 0 to 55, Humidity (%RH)/10 to 95*Storage capacity: 8000 x 2*Waterproof: IP67**Communication method: Bluetooth, wireless, USB, LAN, light*Power source: Lithium battery x 1 (included)*Included Product: Temperature and humidity sensor (TR-3310) *Temperature sensor and input module are not waterproof.

Ulasan Produk

Tidak ada ulasan