T&D Wired LAN Temperature/Humidity Data Logger (Ondori) (High Precision Wide Range)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Accuracy±0.3°C,±2.5%RH
Alarm DisplayEmail, software/browser
Battery LifeAbout 10 days to one and a half years
Calibration CertificateCompliant
Data Recorded Numbers8000x2ch
Dimensions (H x W x D) (mm)58x78x26
DisplayMeasurement value, battery life warning, etc.
Humidity Measurement Range (%)0~99RH (-20°C~70°C)
Included AccessoriesTemperature/humidity sensor (SHA-3151) x 1, AA alkaline battery (LR6), registration code label, instruction manual (with warranty)
InterfaceWired LAN, USB
Mass of Main Unit (g)About 55
Operating EnvironmentTemperature: -10 ~ 60 °C, Humidity: 90% RH or less No condensation
Power SupplyAA alkaline x2, AC adapter, PoE, USB bus power
Recording Interval15 ways 1 second to 60 minutes
Recording ModeEndless/one time
Target of MeasurementTemperature humidity
Temperature Measurement Range (°C)-25~70
WaterproofNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A data logger that simultaneously measures and records two items, temperature and humidity, and comes with a high-precision wide-range temperature and humidity sensor. It achieves high measurement accuracy of ±2.5%RH and can measure and record humidity from 0 to 99%RH in an environment of -25 to 70°C. If you have a wired LAN environment that allows you to use the Internet, you can automatically send recorded data to the free cloud service "T&D Web Storage" and check it on your computer, smartphone, or tablet. Recorded data can also be acquired via USB communication with a computer.
*Products whose product numbers include (with calibration company calibration certificate and traceability system diagram) and (with English version calibration certificate) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued. I will. *We do not deliver to private residences (single-family homes or apartment complexes).

Ulasan Produk

Tidak ada ulasan