T&D Wired LAN Temperature 2ch Data Logger (Ondotori)

Sebelum PPN:
Rp9.899.900
Spesifikasi
Accuracy (°C)Average ± 0.3
Alarm DisplayEmail, software/browser
Battery LifeAbout 10 days to one and a half years
Calibration CertificateCompliant
Data Recorded Numbers8000x2ch
Dimensions (H x W x D) (mm)58x78x26
DisplayMeasurement value, battery life warning, etc.
Included AccessoriesTemperature sensor (TR-0106) x 2, AA alkaline battery (LR6), registration code label, instruction manual (with warranty) set
InterfaceWired LAN, USB
Operating EnvironmentTemperature: -10 ~ 60 °C, Humidity: 90% RH or less No condensation
Power SupplyAA alkaline x 2, AC adapter, PoE, USB bus power
Recording Interval15 ways 1 second to 60 minutes
Recording ModeEndless/one time
Target of MeasurementTemperature 2ch
Temperature Measurement Range (°C)-40~110
WaterproofNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TR-71nw measures and records 2 temperature channels at the same time.
If you have a wired LAN environment where you can use the Internet, you can automatically send the recorded data to the free cloud service "Ondotori Web Storage" and check it on your computer, smartphone, or tablet.
Recorded data can also be acquired via USB communication with a personal computer.
*Products whose product numbers include (with calibration company calibration certificate and traceability system diagram) and (with English version calibration certificate) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued. I will. *We do not deliver to private residences (single-family homes or apartment complexes).

Ulasan Produk

Tidak ada ulasan