3R Solution WIFI connected microscope adapter

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Length (m)1.8
Charging methodDC5V 2.1A (lithium ion battery) Powered by MicroUSB
Light SourceDepends on the environment
Mass (g)320 (with attachment)
Material (Main Unit)ABS+PC
Operating Temperature/Humidity RangeTemperature: -10 to 50 ° C/Humidity: 30 to 80% (without condensation)
Operating Time8 hours
Recharging Time (hour)3
SensorAbout 5 million pixels
Still Image Recording Size2592 x 1944 pixels
Wireless Communication SystemIEEE802.11b/g/n (communication range: approx. 5m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan