NETSUKEN Wide-range solar digital thermometer with English calibration certificate

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number1-1995-01-56
Calibration CertificateGeneral proofreading
Measurement Temperature Range (°C)-59.9~99.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is solar-powered and can display temperature at a brightness of 100 Lux, and is maintenance-free and does not require battery replacement.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.1°C *Accuracy: -20.0~+40.0°C/±1°C, Others/±2°C or more *Measurement interval: Approximately 10 seconds/time *Sensor: Thermistor *Size: Main body/103.5 x 41.5 x 15.5 mm, sensor /DIA4x20mm*Power source: Amorphous solar cell (included)*Cable length: Approximately DIA2.5mmx1m*Weight: Approximately 60g*Waterproof level: IP65 compliant*RoHS compliant product*Calibration points are 2 points at 25°C and 80°C is. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan