GASTEC Wearable oxygen and carbon monoxide detector alarm

Sebelum PPN:
Rp25.999.900
Spesifikasi
Indication accuracy[Oxygen] Within ±0.7% O2 (at the time of calibration, under the same environment) [Carbon monoxide] Within ±5% of full scale (at the time of calibration, under the same environment)
Measurement Principle[Oxygen] Galvanic cell type [Carbon monoxide] Controlled potential electrolysis type
Measuring RangeOxygen: 0.0 to 25.0% (service range: 25.1 to 42.0%, displays Hi when exceeding 42.0%) Carbon monoxide: 0 to 300 ppm (service range: 301 to 1999 ppm, displays Hi when exceeding 1999 ppm)
Minimum Scale[Oxygen] 0.1% [Carbon monoxide] 1 ppm
Response Time90%: Within 20 seconds (20°C)
SensorOxygen: O2-20BG Carbon Monoxide: CO-801E (2-year warranty type) or CO-802E (hydrogen-resistant type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a gas detection alarm that simultaneously measures oxygen and carbon monoxide concentrations and issues an alarm.
It is worn directly on the worker's body and provides continuous real-time monitoring.
Reliable warning of danger with lamp, buzzer, and vibration. Power-saving design allows for extended use. Dustproof and waterproof construction (IP67 equivalent) for safe outdoor use.
Compact, lightweight, and thin, it can be easily worn on the body. Peak concentration can be checked during work. Oxygen air adjustment, CO zero adjustment, and span calibration can be performed with one touch. Sensor and battery replacement is possible by the user. Equipped with a logging function.
The CO sensor has a two-year warranty (the hydrogen-resistant CO sensor has a one-year warranty, and the oxygen sensor has a one-year warranty) (only if you request an equipment inspection by G-Servis Co., Ltd. once a year)

Ulasan Produk

Tidak ada ulasan