NETSUKEN Waterproof Personal Thermometer Easy SN-3200II-K (Includes SN-3200-K01) with Certificate

Sebelum PPN:
Rp10.999.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a large, easy-to-read display and is small and lightweight, making it easy to hold.
SN3200-K01 sensor (included) A wide range of optional sensors are available, allowing you to measure a wide range of temperatures by combining it with sensors other than those included in the set, such as measuring the surface temperature of steel plates and roads, the temperature of asphalt, the temperature of hot oil and liquids, the temperature of showcases, the temperature of kettles, and for use in robots.
It also has a temperature compensation function, allowing for important temperature control.
Traceability calibration is also possible when combined with most optional sensors (separate cost).
*We do not deliver to private homes (detached houses or apartment buildings).
*Products with calibration certificates are an original AS ONE service in which AS ONE or an AS ONE affiliated company calibrates the measuring instrument at the time of shipment and issues a calibration certificate.
*This product is a general proofreading.
* Attached documents: Calibration certificate (calibration certificate, inspection report, traceability system diagram)
Feature
Specification
Set product with SN-3200II-00 + SN-3200-K01 (K sensor) *Accuracy guaranteed temperature range: 0.°C to +300°C *Accessories: AA batteries, instruction manual, neck strap *Input type :Thermocouple (ST, SK) *Mass: Approx. 180g (including battery) *Power source: AA batteries: 2 *Number of input points: 1 point *Other functions Calculation functions: Maximum/minimum value, amount of change, hold, battery Alarm display, sensor type determination *Temperature correction function: Operating environment Ambient temperature: 0 to 50°C, ambient humidity: 80%RH or less (no condensation) *Battery life (continuous time): 500 (when used continuously at 25°C, 2 alkalis)*Sampling cycle: 1 time/0.5 seconds*Waterproof protection grade JISC0920 protection grade 5 (bow jet type)*Dimensions (width W x height H x depth D): 67.5 x 169 x 26 mm (protrusions and sensor )*Connection method: Dedicated waterproof connector*Display resolution (automatic): 0.1°C*Decimal point display: -40.0°C~+199.9°C, 1°C (integer display): 200°C or more*Body display capacity (°C) ST : -99.9°C~+350°C, SK: -99.9°C~+1250°C (depending on the sensor used) *[Body accuracy] ±(0.1%rdg+0.3°C): -30.0°C~+100.0°C, ±(0.2% rdg+1°C): +100.0°C to +800°C (*Ambient environment temperature 23°C±5°C) *[Sensor accuracy] (ST sensor) ±0.5°C: -30.0 to +100.0°C, (SK sensor) ± 1.5°C (Class 1): 0 to 375°C, ±(0.004xItI)°C: +375°C to +800°C, (Surface sensor) ±2.5°C (Class 2): 0°C to +333°C, ±(0.0075 xItI)°C:+333°C~+1200°C*[Overall accuracy] Addition of main body accuracy and sensor accuracy, Example 1. Using T01N sensor: When measuring 100°C 100°Cx0.1%=0.4°C (main body accuracy) +0.5°C (sensor accuracy) = 0.9°C (overall accuracy ±0.9°C), Example 2. Using K01 sensor: When measuring 100°C 100°C x 0.1% = 0.4°C (body accuracy) +1.5°C (sensor accuracy) = 1.9 °C (overall accuracy ±1.9 °C) **Products with calibration certificates are AS ONE's original service in which the measuring instrument is calibrated at the time of shipment by AS ONE or an AS ONE partner company, and a calibration certificate is issued. *This product is a general proofreader *Additional documents: Calibration certificate (calibration certificate, inspection report, traceability system diagram) *Both Japanese version document set of 3 pieces + Chinese translation set of 3 pieces are included Masu.

Ulasan Produk

Tidak ada ulasan