NETSUKEN Waterproof Digital Thermometer, Safety Thermometer, Main Unit + Standard Sensor, English Calibration Certificate Included

Sebelum PPN:
Rp8.999.900
Spesifikasi
AS ONE Part Number2-7224-01-56
Calibration CertificateGeneral proofreading
Measurement Temperature Range (°C)Body: -56~306/Sensor: -50~280
Part NumberSN-3000 Set (General Proofreading (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is hygienic as it is made of antibacterial resin and the sensor is made of stainless steel.
It uses shock-absorbing rubber that is resistant to drops.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Main unit + standard sensor (SN-3000-01)**Accuracy: -9.9~+199.9°C/±0.1, Others/±1°C*Resolution: -9.9~199.9°C/0.1°C, Others/1°C*Waterproof performance: Body/JIS C0920-2003 protection class 6, sensor/JIS C0920-2003 protection class 7 *Function: Display fixation (HOLD), maximum and minimum temperature memory, auto power off (30 minutes) *Sampling cycle: Approx. 1 second *Material: Body/antibacterial ABS resin, liquid crystal part/PMMA (acrylic), sensor part/stainless steel (SUS304) *Power source: AAA batteries x 2 (included for testing) *Size: 54 x 40 x 172 mm *Weight: Approx. 150 g *Safety Thermo*Cord length: 1m*Dustproof/waterproof: Main unit/IPX6, sensor/IPX7 (excluding surface sensor)*Accessories: Neck strap/soft case*Calibration points are 2 points, 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan