NETSUKEN Waterproof Digital Thermometer with Probe Sensor
#Grup produk P113775059
Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | 54x172x40 |
|---|---|
| Display Resolution | 0.1 °C (-10 °C or less, resolution 1 °C for 200 °C or more) |
| Feature | Waterproof |
| Function | HOLD (fixed display value) function, MAX (maximum temperature) MIN (minimum temperature) storage function, auto power off function (30 minutes) |
| Included Accessories | Instruction manual, neck strap, 2 AAA manganese batteries |
| Mass (g) | Approximately 150 (including batteries) |
| Measurement Cycle (s) | About 1 |
| Measuring Accuracy (°) | ± 0.1 Main unit (± 1 when display resolution is 1) |
| Measuring Range (°C) | -50~+280 |
| Mounting Type | Handy type |
| Operating Ambient Temperature (°C) | -10~60 |
| Part Number | SN-3000 set (with manufacturer's calibration certificate and traceability system diagram) |
| Power Supply | 2 AAA batteries |
| Temperature Display | Digital |
| Type | Main unit + standard sensor (SN-3000-01) |
| Type of thermometer | Waterproof thermometer |
| Waterproof | IPX6 compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Reliable waterproof structure The attached SN3000-01 sensor is "protection class 7".
Uses shock-absorbing rubber that is resistant to dropping Power-saving design that can be used continuously for 2000 hours (about 3 months).
The main body is made of antibacterial resin, and the sensor probe is made of all stainless steel, so it is hygienic.
The response speed is fast, and the frustration of the workplace is reduced.
Grasp the temperature by changing the resistance value The operating temperature range is narrow (non-linear element)
It may be damaged by impact.
Uses shock-absorbing rubber that is resistant to dropping Power-saving design that can be used continuously for 2000 hours (about 3 months).
The main body is made of antibacterial resin, and the sensor probe is made of all stainless steel, so it is hygienic.
The response speed is fast, and the frustration of the workplace is reduced.
Grasp the temperature by changing the resistance value The operating temperature range is narrow (non-linear element)
It may be damaged by impact.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
