TESTO Waterproof core thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.199.900
Spesifikasi
Accuracy (°C)±1 (-20 to +53.9 range), ±0.8 (+54 to +90 range), ±1 (+90.1 to +180 range), ±1.5 (+180.1 to +230 range)
BatteryLR44 button cell battery
Measuring Range-20~+230
Operating Temperature (°C)-10~+50
Protection ClassIP67
Resolution (°C)0.1 (-19.9 to +199.9 range), 1.0 (other ranges)
Shaft Length (mm)Probe: Probe: 120, Probe shaft tip: Probe shaft tip: 7.5
Storage Temperature (°C)-20~+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a simple, small thermometer with a display attached to the temperature probe.
It is IP67 waterproof and can be washed under running water or in the dishwasher. It allows you to quickly and easily measure the core temperature.
Auto-off function that automatically turns off the power after 60 minutes of inactivity
*Cancellations or returns are not possible after placing an order.
*Products with product numbers including "Calibration certificate related documents included" cannot be purchased by individuals.
*Products with part numbers including "Calibration certificate related documents included" come with a "Calibration certificate, traceability system diagram, and inspection report."
*Calibration points are those specified by the manufacturer. (Please check the specifications for the specified points.)
*We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan