Mother Tool Washable, waterproof, non-contact radiation thermometer with calibration certificate

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number64-3728-99-20
Calibration CertificateGeneral calibration
Measurement Temperature Range (°C)-30~250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP67 waterproof and washable.
Food poisoning prevention: Red LED flashes when the measurement value is between 4 and 60°C. Green LED flashes at other times. Automatic power off after 15 seconds of no operation.
HACCP check function, LED, changeable emissivity, arm strap included
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.1°C*Accuracy: ±(1.0+0.1x|T|)°C(-30~0°C), ±1°C(0~69°C)±1.5%(70~250°C)*Emissivity: 0.10~ 1.00 variable (0.97 when shipped), D:S=8:1*Protection grade: IP67*Power source: AAA alkaline batteries x 2*Battery life: Approximately 15 hours (when using alkaline batteries)*Size: 46 (W) )x167(H)x56(D)mm*Weight: Approx. 165g*Usage environment**Temperature: 0 to 50°C**Humidity: 80%RH or less (no condensation)*Function: HACCP CHECK function ( Food poisoning prevention temperature judgment LED display) Emissivity change, maximum and minimum temperature display, temperature difference display, average value display, upper and lower limit temperature alarm, auto power off 30 seconds Test battery)*The calibration points are low, medium, and high temperature. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan