Mother Tool Washable digital core thermometer with timer, Chinese calibration certificate included
#Grup produk P113774892
Spesifikasi
| AS ONE Part Number | 64-3728-98-57 |
|---|---|
| Calibration Certificate | General proofreading (Chinese) |
| Measurement Temperature Range (°C) | -50~250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IP67 waterproof and washable.
Food poisoning prevention Red LED flashes when temperature is between 4 and 60°C. Green LED flashes when temperature is not as listed above. Timer alarm function included. AL1: 75°C + 60-second countdown. AL2: 85°C or higher + 90-second countdown. AL3: Custom upper and lower temperature limits + custom countdown. ALoff: Custom countdown.
T-type thermocouple sensor used 7
HACCP check function with LED and magnet
* We do not deliver to private homes (detached houses / apartments).
Food poisoning prevention Red LED flashes when temperature is between 4 and 60°C. Green LED flashes when temperature is not as listed above. Timer alarm function included. AL1: 75°C + 60-second countdown. AL2: 85°C or higher + 90-second countdown. AL3: Custom upper and lower temperature limits + custom countdown. ALoff: Custom countdown.
T-type thermocouple sensor used 7
HACCP check function with LED and magnet
* We do not deliver to private homes (detached houses / apartments).
Feature
SpecificationResolution: 0.1°C *Accuracy: ±0.5°C (-20 to 60°C), ±0.8°C or ±0.8%rdg, whichever is greater (other than -20 to 60°C) *Sampling: Approximately 1 second/time (shortest interval )*Protection grade: IP67*Power supply: CR2023 (3V) button battery x 1*Battery life: Approx. 350 hours*Size: Approx. 191(L) x 41(W) x 20(D)mm, sensor part/approx. DIA2. 5 x 113mm, approximately 15mm from the temperature sensing part/tip *Weight: Approximately 49g (including batteries) *Usage environment: -10 to 50°C *Function: Timer function (set temperature + countdown timer), HACCP CHECK function (food poisoning prevention temperature Judgment LED display), auto power off for about 60 minutes when not operated *Accessories: Sensor protection cap, CR2023 (3V) button battery x 1 (trial battery), inspection report, instruction manual *Calibration point temperature is 25°C.80°C 2 points. If you would like other points, please contact us separately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
