Mother Tool Washable digital core thermometer with timer and calibration certificate

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number64-3728-98-20
Calibration CertificateGeneral calibration
Measurement Temperature Range (°C)-50~250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP67 waterproof and washable.
Food poisoning prevention Red LED flashes when temperature is between 4 and 60°C. Green LED flashes when temperature is not as listed above. Timer alarm function included. AL1: 75°C + 60-second countdown. AL2: 85°C or higher + 90-second countdown. AL3: Custom upper and lower temperature limits + custom countdown. ALoff: Custom countdown.
T-type thermocouple sensor used 7
HACCP check function with LED and magnet
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.1°C *Accuracy: ±0.5°C (-20 to 60°C), ±0.8°C or ±0.8%rdg, whichever is greater (other than -20 to 60°C) *Sampling: Approximately 1 second/time (shortest interval )*Protection grade: IP67*Power supply: CR2023 (3V) button battery x 1*Battery life: Approx. 350 hours*Size: Approx. 191(L) x 41(W) x 20(D)mm, sensor part/approx. DIA2. 5 x 113mm, approximately 15mm from the temperature sensing part/tip *Weight: Approximately 49g (including batteries) *Usage environment: -10 to 50°C *Function: Timer function (set temperature + countdown timer), HACCP CHECK function (food poisoning prevention temperature Judgment LED display), auto power off for about 60 minutes when not operated *Accessories: Sensor protection cap, CR2023 (3V) button battery x 1 (trial battery), inspection report, instruction manual *Calibration point temperature is 25°C.2 points at 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan