3R Solution USB Connection Type Digital Microscope 5 Million Pixels

Sebelum PPN:
Rp8.099.900
Spesifikasi
Cable Length (m)1.5
Exposure AdjustmentAutomatic
Focal Length (mm)About 0-300
Light SourceColor LED x 8
MagnificationThe display magnification changes depending on the close-up lens cover used. 60 & 200x, 100x * A monitor with a vertical width of 44cm is required to shoot at display magnification.
Mass (g)100
Number of pixelsAbout 5 million pixels
Power SupplyPowered from the USB port of a PC with USB 2.0 or higher
Sensor1/2.7 type CMOS sensor
Still image size(bmp)2592x1944,2048x1536,1600x1200,1280x1024,640x480,320x240
Supported OSWindows10/8.1 macOS10
Video Size(avi)2592x1944(15fps),2048x1536(15fps),1600x1200(15fps),1280x1024(15fps),640x480(15fps),320x240(15fps)
White balanceAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired digital microscope "MSUSB series" achieves the highest resolution of 5 million pixels in history. Anyone can easily use it with the basic function of "see / take / measure". Approximately 5 million pixels, the highest in the history of the series Improves specific accuracy Up to 200 times comparable to a full-scale microscope Anyone can easily set the magnification Directly connect to a PC and observe on a monitor

Ulasan Produk

Tidak ada ulasan