ARMS SYSTEM Trinocular biological microscope

Sebelum PPN:
Rp33.999.900
Spesifikasi
EyepieceWF10X/20mm (high eye point)
Inclination angle (°)30
Included Accessories0.5 x C mount
Interpupillary Distance Adjustment Range (mm)48~75
Lens Tube FormatTrinocular tube (Giden top type) No light path switching (Eyepiece 20: Trinocular 80)
Objective LensPLAN 4X/0.10,PLAN 10X/0.25,PLAN 40X/0.66(S),PLAN 100X/1.25(S,Oil)
Power Consumption (W)3 LED power supply: 100V-240V
Slight Up/Down Movement of Slider (mm)Stroke: 20 (fine movement: 2 μm/scale)
Stage Dimensions (mm)143 x 110, moving range: 76 x 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a trinocular biological microscope attached to C mount 0.5X.
Feature
Specification
4-hole revolver

Ulasan Produk

Tidak ada ulasan