NETSUKEN Thermometer for air conditioning (flange mounting type) NES002-01 equivalent

Sebelum PPN:
Rp949.900
Spesifikasi
Accuracy (°C)0 to 50 ° C: ± 1.0, other: ± 2.0 to ± 4.0
Cable Length (m)1
Mass (g)About 50
Measurement Cycle (s)About 10
Measuring Range (°C)-59.9 to 99.9 (0.1 unit)
Operating Ambient Temperature (°C)-10~60
Outer Dimensions, Width W x Depth D x Height H (mm)103.5x15x41.5
Sensor TypeThermistor SUS304 moisture-proof sealed structure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 90Lux low light
16 years of experience in building air conditioning for measuring pipe surface temperature, a must-see for subcontractors and air conditioners

Ulasan Produk

Tidak ada ulasan