Mother Tool Thermo-hygrometer with heatstroke warning indicator, English calibration certificate included, MT series

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number61-8513-73-56
Calibration CertificateGeneral proofreading
Temperature Measurement Range (°C)-9.9~50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
The calibration points are 1 point each at temperature (TA) 25°C and relative temperature 50%. *Measurement range: Humidity/20-90% *Resolution: Temperature/±0.1°C, Humidity/1%RH *Sampling: 1 minute *Power supply: CR2032 x 1 *Battery life: Approximately 1 year *Dimensions: 100 (W) x 120 (H) x 15 (D) mm Weight (g): Approx. 130

Ulasan Produk

Tidak ada ulasan