Mother Tool Thermo-hygrometer with heatstroke warning indicator, calibration certificate included, MT series

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number61-8513-73-20
Calibration CertificateGeneral calibration
Temperature Measurement Range (°C)-9.9~50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data can be collected wirelessly from the master unit of the RTR-500 series (1-3528-01 to 04).
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
The calibration points are 1 point each at temperature (TA) 25°C and relative temperature 50%. *Measurement range: Humidity/20-90% *Resolution: Temperature/±0.1°C, Humidity/1%RH *Sampling: 1 minute *Power supply: CR2032 x 1 *Battery life: Approximately 1 year *Dimensions: 100 (W) x 120 (H) x 15 (D) mm Weight (g): Approx. 130

Ulasan Produk

Tidak ada ulasan