Bright Beads Thermo Demand/Demand Type

Sebelum PPN:
Rp869.900 - Rp1.799.900
Spesifikasi
Accuracy (°C)±2
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature control label Demand type A label that combines a reversible temperature indicator (70 ° C and 50 ° C) and an irreversible element.
When the color changes at the specified temperature and is cooled, the reversible temperature indicator part returns to the original color, but the irreversible element part in the center does not return to the original color. The tarnish temperature is extremely accurate.
A strong adhesive is applied to the back side so that it will not come off or fall off during use.
Indoor / outdoor heat generation, overheating temperature control Temperature control of power generation / substation electrical equipment of electric power companies and factories Temperature control of heat treatment process Various devices that require temperature monitoring
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * This product uses mercury compounds.
When disposing of the product, pay attention to the items handled by the collection and transportation company before entrusting the processing.
Feature
Specification
Demand type

Ulasan Produk

Tidak ada ulasan