Bright Beads Thermo Demand 5-Point Display Type

Sebelum PPN:
Rp549.900
Spesifikasi
Dimensions, Height x Width (mm)15x45
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature control label Five-point display type A label that combines five irreversible elements with different melting points.
The discoloration temperature is extremely accurate because it is coated with a meltable pigment that has a melting point that melts at the specified temperature.
Since the temperature indicator element is sealed with a heat-resistant film, it is not affected by the environment such as water, oil, and exhaust gas.
A strong adhesive is applied to the back side so that it will not come off or fall off during use.
Indoor / outdoor heat generation, overheating temperature control Temperature control of power generation / substation electrical equipment of electric power companies and factories Temperature control of heat treatment process Various devices that require temperature monitoring
Feature
Specification
Five point display type

Ulasan Produk

Tidak ada ulasan